Skip Content
LOCKER VENT HD 1-TIER 3-WIDE KNOCK- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT HD 1-TIER 3-WIDE KNOCK-

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3588-1HDV-HG
  • Mfr. Model # U3588-1HDV-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 276.0 lbs

Product Details

Heavy-duty ventilated locker, single tier knockdown, Hallowell gray in color, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Width 45"
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Opening Height 69"
  • Legs 6" Legs
  • Opening Depth 17"
  • Opening Width 12-1/4"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list