Skip Content
LOCKER VENT. HD 1 TIER 3-WIDE K.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT. HD 1 TIER 3-WIDE K.D.

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-1HDV-PT
  • Mfr. Model # U3288-1HDV-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 246.0 lbs

Product Details

Heavy-duty ventilated locker, single tier assembled, Hallowell gray in color, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Overall Depth 18"
  • Lock Type Not Included
  • Handle Type Finger Pull
  • Overall Height 78"
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Width 36"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list