Skip Content
LOCKER VENT HD 1-TIER 3-WIDE ASSY 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT HD 1-TIER 3-WIDE ASSY 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3588-1HDV-A-HG
  • Mfr. Model # U3588-1HDV-A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 276.0 lbs

Product Details

Heavy-duty ventilated locker, single tier assembled, Hallowell gray in color, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Includes Hat Shelf
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 45"
  • Tier Single Tier
  • Overall Height 78"
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 17"
  • Opening Width 12-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list