Skip Content
LOCKER VENT. HD 1 TIER 3-WIDE ASSMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT. HD 1 TIER 3-WIDE ASSMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3888-1HDV-A-PT
  • Mfr. Model # U3888-1HDV-A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 315.0 lbs

Product Details

Heavy-duty ventilated locker, single tier assembled, Hallowell gray in color, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Includes Hat Shelf
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Legs 6" Legs
  • Tier Single Tier
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 54"
  • Green Environmental Attribute Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Door Type Ventilated
  • Locker Configuration 3 Wide
  • Opening Width 15-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List