Skip Content
LOCKER VENT HD 1-TIER 1-WIDE KNOCK- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT HD 1-TIER 1-WIDE KNOCK-

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1818-1HDV-HG
  • Mfr. Model # U1818-1HDV-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 131.0 lbs

Product Details

Heavy-duty ventilated locker, single tier assembled, Hallowell gray in color, 1 wide, 1 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 725 Hallowell Gray
  • Handle Type SS Recessed Lift
  • Includes Hat Shelf
  • Finish Powder Coated
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Height 78"
  • Lock Type Not Included
  • Item Wardrobe Locker
  • Overall Depth 21"
  • Overall Width 18"
  • Tier Single Tier
  • Opening Depth 20"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Recycled Content
  • Opening Height 69"
  • Opening Width 15-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List