!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WARDROBE LOCKER, VENTED, 1-TIER, 1-WIDE, ASMBY, POWDER COAT, GRY, 17X78X18 IN, STL

WARDROBE LOCKER, VENTED, 1-TIER, 1-WIDE, ASMBY, POWDER COAT, GRY, 17X78X18 IN, STL

HALLOWELL

WARDROBE LOCKER, VENTED, 1-TIER, 1-WIDE, ASMBY, POWDER COAT, GRY, 17X78X18 IN, STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARDROBE LOCKER, VENTED, 1-TIER, 1-WIDE, ASMBY, POWDER COAT, GRY, 17X78X18 IN, STL

WARDROBE LOCKER, VENTED, 1-TIER, 1-WIDE, ASMBY, POWDER COAT, GRY, 17X78X18 IN, STL

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HALU1888-1HDV-PT
  • Mfr. Model # U1888-1HDV-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Product Details

Made of durable, powder-coated, grey steel, this vented wardrobe locker offers secure storage and is one tier tall and one tier wide. A hat shelf offers some extra storage, while three hooks provide hanging options. Assembly required. Overall size is 17 W x 78 H x 18 inches D.

Technical Specs

  • Item Wardrobe Locker
  • Overall Depth 18"
  • Overall Width 18"
  • Includes Hat Shelf
  • Opening Height 69 in
  • Lock Type Not Included
  • Overall Height 78"
  • Handle Type SS Recessed Lift
  • Opening Depth 17 in
  • Opening Width 15 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list