Skip Content
LOCKER VENT HD 1-TIER 1-WIDE ASSY 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT HD 1-TIER 1-WIDE ASSY 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1288-1HDV-A-HG
  • Mfr. Model # U1288-1HDV-A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 97.0 lbs

Product Details

Heavy-duty ventilated locker, single tier assembled, Hallowell gray in color, 1 wide, 1 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Handle Type Finger Pull
  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Legs 6" Legs
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 12"
  • Overall Height 78"
  • Tier Single Tier
  • Green Environmental Attribute Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Door Type Ventilated
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List