Skip Content
LOCKER UNSSMBLD VENTILATED 36W 18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER UNSSMBLD VENTILATED 36W 18D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFL2
  • Mfr. Model # 2HFL2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2055
  • Shipping Weight 175.0 lbs

Product Details

Wardrobe Locker, Unassembled, Locker Type 3 Wide, 3 Openings, Tier One, No. of Frames 3, Hooks per Opening 2 One Prong, Locking System Multi-Point Auto., Opening Width 9 In., Opening D 17 In., Opening H 68-1/2 In., Overall Width 36 In., Overall D 18 In., Overall H 78 In., Color Gray.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Handle Type Recessed Steel
  • Item Wardrobe Locker
  • Includes Hat Shelf and Coat Rod
  • Material Cold Rolled Steel
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 36"
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Tier One
  • Hooks per Opening 2 One Prong
  • Legs Included
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Opening Height 68-1/2"
  • Opening Width 9"
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list