Skip Content
LOCKER UNSSMBLD VENTILATED 12W 18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER UNSSMBLD VENTILATED 12W 18D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFL4
  • Mfr. Model # 2HFL4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2055
  • Shipping Weight 73.0 lbs

Product Details

Unassembled Ventilated Locker, Unassembled, Locker Type 1 Wide, 2 Openings, Tier Two, No. of Frames 1, Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks, Locking System Multi-Point Auto., Opening Width 9 In., Opening D 17 In., Opening H 33-3/4 In., Overall Width 12 In.

Technical Specs

  • Finish Powder Coat
  • Colour Gray
  • Handle Type Recessed Steel
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Depth 18"
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Tier Two
  • Overall Width 12"
  • Overall Height 78"
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Legs 6"
  • Opening Width 9"
  • Opening Depth 17"
  • Opening Height 33-3/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (2) Openings
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list