Skip Content
LOCKER UNSSMBLD VENTILATED 12W 18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER UNSSMBLD VENTILATED 12W 18D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFK9
  • Mfr. Model # 2HFK9
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2055
  • Shipping Weight 69.0 lbs

Product Details

Wardrobe Locker, Unassembled, Locker Type 1 Wide, 1 Opening, Tier One, No. of Frames 1, Hooks per Opening 2 One Prong, Locking System Multi-Point Auto., Opening Width 9 In., Opening D 17 In., Opening H 68-1/2 In., Overall Width 12 In., Overall D 18 In., Overall H 78 In., Color Gray.

Technical Specs

  • Finish Powder Coat
  • Colour Gray
  • Handle Type Recessed Steel
  • Includes Hat Shelf and Coat Rod
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Material Cold Rolled Steel
  • Lock Type Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
  • Overall Width 12"
  • Overall Height 78"
  • Tier One
  • Opening Height 68-1/2"
  • Hooks per Opening (2) One Prong
  • Legs Included
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Opening Width 9"
  • Locker Configuration (1) Wide, (1) Opening
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List