Skip Content
LOCKER UNIVERSAL END PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER UNIVERSAL END PANEL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKMP2172PT
  • Mfr. Model # KMP2172PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Parchment
  • Depth 21"
  • Dimensions 21"d x 72"h
  • Finish Powder Coated
  • Item End Panel
  • Material Cold Rolled Sheet Steel
  • Overall Depth 21
  • Type End Panel
  • Sub-Category Locker Accessory
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Overall Height 72"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Fits Locker Size D 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list