LOCKER UNIVERSAL END PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER UNIVERSAL END PANEL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKMP1572MB
  • Mfr. Model # KMP1572MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Marine Blue
  • Depth 15"
  • Dimensions 15"d x 72"h
  • Item End Panel
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Overall Depth 15"
  • Type End Panel
  • Overall Height 72"
  • Sub-Category Locker Accessory
  • Fits Locker Size D 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list