Skip Content
LOCKER UNIVERSAL END PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER UNIVERSAL END PANEL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKMP1560HG
  • Mfr. Model # KMP1560HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Colour Hallowell Gray
  • Depth 15"
  • Dimensions 15"d x 60"h
  • Item End Panel
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Overall Depth 15"
  • Type End Panel
  • Overall Height 60"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Sub-Category Locker Accessory
  • Fits Locker Size D 15"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List