Skip Content
LOCKER UNIVERSAL END PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER UNIVERSAL END PANEL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKMP1272PT
  • Mfr. Model # KMP1272PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item End Panel
  • Finish Powder Coated
  • Depth 12"
  • Overall Depth 12"
  • Dimensions 12"d x 72"h
  • Material Cold Rolled Sheet Steel
  • Colour Parchment
  • Type End Panel
  • Sub-Category Locker Accessory
  • Overall Height 72"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Fits Locker Size D 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list