Skip Content
LOCKER UNIVERSAL END PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER UNIVERSAL END PANEL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKMP1272MB
  • Mfr. Model # KMP1272MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Marine Blue
  • Depth 12"
  • Dimensions 12"d x 72"h
  • Item End Panel
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Overall Depth 12"
  • Overall Height 72"
  • Sub-Category Locker Accessory
  • Type End Panel
  • Fits Locker Size D 12"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list