Skip Content
LOCKER UNIVERSAL END PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER UNIVERSAL END PANEL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKMP1272GM
  • Mfr. Model # KMP1272GM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Green Mist
  • Depth 12"
  • Dimensions 12"d x 72"h
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Item End Panel
  • Overall Depth 12"
  • Overall Height 72"
  • Type End Panel
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Sub-Category Locker Accessory
  • Fits Locker Size D 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list