!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKER TAGS NO. 51-100

LOCKER TAGS NO. 51-100

APPROVED VENDOR

LOCKER TAGS NO. 51-100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKER TAGS NO. 51-100

LOCKER TAGS NO. 51-100

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM2VUW2
  • Mfr. Model # 2VUW2
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

Locker Number Plate, Numbers 51-100, Overall Width 2-1/3", Overall Height 7/8", Silver with Black Lettering, Material Aluminum, Includes Mounting Screws, Package Quantity 50

Technical Specs

  • Item Numbers 51 - 100, 2-1/3" W x 7/8" H
  • Includes Mounting Screws
  • Number Range 51 to 100
  • Overall Width 2-5/16"
  • Material Aluminum
  • Number of Mounting Holes 2
  • Colour Silver With Black Lettering
  • Number of Plates 50
  • Overall Height 7/8"
  • Includes Fasteners Yes
  • Finish Unfinished
  • Product Type Number Plates

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list