LOCKER TAGS NO. 1-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER TAGS NO. 1-10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VUV8
  • Mfr. Model # 2VUV8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2053
  • Shipping Weight 0.13 lbs

Product Details

Locker Number Plate, Numbers 1-10, Overall Width 2-1/3", Overall Height 7/8", Silver with Black Lettering, Material Aluminum, Includes Mounting Screws, Package Quantity 10.

Technical Specs

  • Colour Silver With Black Lettering
  • Includes Mounting Screws
  • Material Aluminum
  • Item Numbers 1 - 10, 2-1/3" W x 7/8" H
  • Type Number Plates
  • Overall Height 7/8"
  • Overall Width 2-5/16"
  • Sub-Category Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list