Skip Content
LOCKER STORAGE STEEL 4 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER STORAGE STEEL 4 DOOR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSL4
  • Mfr. Model # SL4
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 63.8 lbs

Product Details

Storage lockers. Welded steel construction with keyed lock for added security. Fully vented design. Four door locker.

Technical Specs

  • Item Locker
  • Overall Depth 12"
  • Overall Width 18"
  • Overall Height 73-1/2"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list