Skip Content
LOCKER STORAGE STEEL 3 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER STORAGE STEEL 3 DOOR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSL3
  • Mfr. Model # SL3
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 61.6 lbs

Product Details

Storage lockers. Welded steel construction with keyed lock for added security. Fully vented design. Three door locker.

Technical Specs

  • Overall Depth 12"
  • Item Locker
  • Overall Height 73-1/2"
  • Overall Width 18"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list