Skip Content
LOCKER SS SINGLE TIER KD 1-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SS SINGLE TIER KD 1-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSS1288-1
  • Mfr. Model # USS1288-1
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Colour Stainless Steel
  • Handle Type Finger Pull
  • Material 16 Gauge Door, 24 Gauge Body, Stainless Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 12"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 69"
  • Legs 6" Legs
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list