Skip Content
LOCKER SS DOUBLE TIER KD 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SS DOUBLE TIER KD 3-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSS3888-2
  • Mfr. Model # USS3888-2
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Technical Specs

  • Colour Stainless Steel
  • Handle Type SS Recessed Lift
  • Material 16 Gauge Door, 24 Gauge Body, Stainless Steel
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Overall Width 54"
  • Lock Type Not Included
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Overall Height 78"
  • Opening Height 34"
  • Opening Depth 17"
  • Opening Width 15-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list