Skip Content
LOCKER SS 6-TIER KD 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SS 6-TIER KD 3-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSS3888-6
  • Mfr. Model # USS3888-6
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2059
  • Shipping Weight 270.0 lbs

Product Details

Box Locker, Unassembled, Locker Type 3 Wide, 18 Openings, Tier Six, No. of Frames 3, Locking System One-Point, Opening Width 15-1/4 In., Opening D 17 In., Opening H 10-1/2 In., Overall Width 54 In., Overall D 18 In., Overall H 78 In., Mat. 304 Stainless Steel, Legs 6 In.

Technical Specs

  • Colour Stainless Steel
  • Handle Type SS Recessed Lift
  • Material 18 Gauge Door, 24 Gauge Body, Stainless Steel
  • Item Box Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 54"
  • Tier Six Tier
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Legs 6" Legs
  • Opening Width 15-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list