Skip Content
LOCKER SS 2-TIER ASSEMBLED 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SS 2-TIER ASSEMBLED 3-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSS3288-2A
  • Mfr. Model # USS3288-2A
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.0 lbs

Technical Specs

  • Colour Stainless Steel
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Stainless Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Double Tier
  • Overall Width 36"
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Assembled/Unassembled Assembled
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list