Skip Content
LOCKER SS 2-TIER ASSEMBLED 1-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SS 2-TIER ASSEMBLED 1-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSS1288-2A
  • Mfr. Model # USS1288-2A
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour Stainless Steel
  • Item Wardrobe Locker
  • Handle Type SS Recessed Lift
  • Material 16 Gauge Door, 24 Gauge Body, Stainless Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 12"
  • Opening Height 34"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Double Tier
  • Legs 6" Legs
  • Opening Depth 17"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Includes Number Plate

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List