Skip Content
LOCKER SS 1-TIER ASSEMBLED 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SS 1-TIER ASSEMBLED 3-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSS3888-1A
  • Mfr. Model # USS3888-1A
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Technical Specs

  • Colour Stainless Steel
  • Includes Hat Shelf
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Stainless Steel
  • Lock Type Not Included
  • Overall Depth 18"
  • Overall Height 78"
  • Tier Single Tier
  • Overall Width 54"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Green Environmental Attribute Recycled Content
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 15-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List