Skip Content
LOCKER SS 1-TIER ASSEMBLED 1-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SS 1-TIER ASSEMBLED 1-WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSS1888-1A
  • Mfr. Model # USS1888-1A
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Handle Type SS Recessed Lift
  • Includes Hat Shelf
  • Colour Stainless Steel
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Stainless Steel
  • Overall Depth 18"
  • Overall Height 78"
  • Lock Type Not Included
  • Overall Width 18"
  • Tier Single Tier
  • Opening Height 69"
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Opening Depth 17"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 15-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list