LOCKER SPACE CUBE TAUPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER SPACE CUBE TAUPE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHSC1282-1A-TE
  • Mfr. Model # HSC1282-1A-TE
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 22.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Colour Taupe Body and Doors
  • Item Box Locker
  • Overall Depth 18"
  • Overall Height 12"
  • Overall Width 12"
  • Opening Height 11-1/4"
  • Hooks per Opening None
  • Opening Depth 17"
  • Opening Width 11-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list