LOCKER SLOPE TOP END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER SLOPE TOP END

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISE18MN
  • Mfr. Model # KISE18MN
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Maroon
  • Depth 18"
  • Dimensions 18"d x 6"h
  • Finish Powder Coated
  • Item Slope Top End
  • Material Cold Rolled Sheet Steel
  • Overall Depth 18"
  • Type Individual Slope End
  • Overall Height 6"
  • Sub-Category Locker Accessory
  • Fits Locker Size D 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list