Skip Content
LOCKER SLOPE TOP END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SLOPE TOP END

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISE12MN
  • Mfr. Model # KISE12MN
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Depth 12"
  • Colour Maroon
  • Dimensions 12"d x 6"h
  • Item Slope Top End
  • Finish Powder Coated
  • Type Individual Slope End
  • Overall Height 4"
  • Material Cold Rolled Sheet Steel
  • Overall Depth 12"
  • Sub-Category Locker Accessory
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Fits Locker Size D 12"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List