Skip Content
LOCKER SLOPE TOP END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SLOPE TOP END

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISE12GM
  • Mfr. Model # KISE12GM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Green Mist
  • Dimensions 12"d x 4"h
  • Depth 12"
  • Finish Powder Coated
  • Item Slope Top End
  • Overall Depth 12"
  • Material Cold Rolled Sheet Steel
  • Type Individual Slope End
  • Overall Height 4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Sub-Category Locker Accessory
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Fits Locker Size D 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list