Skip Content
LOCKER SIX BOX 3 WIDE 12X15X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SIX BOX 3 WIDE 12X15X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBS6-121512-3GYM
  • Mfr. Model # BS6-121512-3GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2058
  • Shipping Weight 166.0 lbs

Product Details

Quiet storage locker. Heavy-duty steel construction with rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer. Low friction latching mechanism. Durable enamel finish. Roomy hat shelf. Vandal resistant handles. Louvers.

Technical Specs

  • Overall Height 78"
  • Overall Depth 15"
  • Colour Med. Gray
  • Item Six Box 3 Wide
  • Tier Six Box
  • Overall Width 36"
  • Locker Configuration (3) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list