LOCKER SINGLE TIER 3 WIDE 12X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER SINGLE TIER 3 WIDE 12X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENVSL121872-3GYM
  • Mfr. Model # VSL121872-3GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2058
  • Shipping Weight 237.0 lbs

Product Details

Ventilated storage locker. Diamond ventilation slots for continuous airflow from all 3 sides. Reduces the growth of odour causing bacteria. Vandal resistant. Heavy-duty frame. Perforated body. Positive, low friction latching mechanism. Double leaf hinge.

Technical Specs

  • Colour Med. Gray
  • Item Single Tier 3 Wide
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 36"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list