Skip Content
LOCKER SINGLE TIER 1 WIDE 12X18X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SINGLE TIER 1 WIDE 12X18X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENVSL121872-1SD
  • Mfr. Model # VSL121872-1SD
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2058
  • Shipping Weight 79.0 lbs

Product Details

Ventilated storage locker. Diamond ventilation slots for continuous airflow from all 3 sides. Reduces the growth of odour causing bacteria. Vandal resistant. Heavy-duty frame. Perforated body. Positive, low friction latching mechanism. Double leaf hinge.

Technical Specs

  • Colour Sand
  • Overall Depth 18"
  • Overall Height 78"
  • Item Single Tier 1 Wide
  • Overall Width 12"
  • Locker Configuration (1) Wide
  • Tier Single Tier

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list