Skip Content
LOCKER SGL TIER 3WIDE 12X12X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SGL TIER 3WIDE 12X12X78

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3228-1G-A-PT
  • Mfr. Model # U3228-1G-A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Lock Type Not Included
  • Material 16 Gauge Door, 24 Gauge Body, Galvanneal Steel
  • Overall Height 78"
  • Overall Depth 12"
  • Overall Width 36"
  • Tier Single Tier
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 69"
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List