Skip Content
LOCKER SAFETY VIEW PLUS 6-TIER 3-WI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW PLUS 6-TIER 3-WI

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP3258-6A-PT
  • Mfr. Model # USVP3258-6A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 190.0 lbs

Product Details

Heavy-duty ventilated locker, safety-view plus box, Hallowell gray in color, 3 wide, 18 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Item Safety-View Plus Box Lockers
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Six Tier
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Hooks per Opening None
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Clearview
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list