Skip Content
LOCKER SAFETY VIEW PLUS 6-TIER 1-WI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW PLUS 6-TIER 1-WI

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP1288-6A-PT
  • Mfr. Model # USVP1288-6A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 70.0 lbs

Product Details

Heavy-duty ventilated locker, safety-view plus box, Hallowell gray in color, 1 wide, 6 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Item Safety View Plus Box Locker
  • Handle Type SS Recessed Lift
  • Overall Depth 18"
  • Overall Height 78"
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Lock Type Not Included
  • Overall Width 12"
  • Tier Six Tier
  • Opening Height 10-1/2"
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list