Skip Content
LOCKER SAFETY VIEW PLUS 6-TIER 1-WI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW PLUS 6-TIER 1-WI

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSVP1258-6A-PT
  • Mfr. Model # USVP1258-6A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 67.0 lbs

Product Details

Heavy-duty ventilated locker, safety-view plus box, Hallowell gray in color, 1 wide, 6 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Material Polycarbonate door, 24 Gauge Steel Body
  • Handle Type SS Recessed Lift
  • Item Safety View Plus Box Locker
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Hooks per Opening None
  • Tier Six Tier
  • Overall Width 12"
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Environmental Attribute Recycled Content
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Configuration (1) Wide
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List