Skip Content
LOCKER SAFETY VIEW 3-TIER 3-WIDE AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW 3-TIER 3-WIDE AS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV3258-3A-PT
  • Mfr. Model # USV3258-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 162.0 lbs

Product Details

Heavy-duty ventilated locker, safety-view wardrobe, Hallowell gray in color, 3 wide, 3 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Item Safety View Wardrobe Locker
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Lock Type Not Included
  • Overall Depth 15"
  • Overall Height 78"
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Overall Width 36"
  • Tier Triple Tier
  • Opening Height 22-1/4"
  • Hooks per Opening 1 Double
  • Opening Width 9-1/4"
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Clearview
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List