Skip Content
LOCKER SAFETY VIEW 3-TIER 1-WIDE AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW 3-TIER 1-WIDE AS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV1228-3A-PT
  • Mfr. Model # USV1228-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 55.0 lbs

Product Details

Heavy-duty ventilated locker, three tier assembled, Hallowell gray in color, 1 wide, 3 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Item Safety View Wardrobe Locker
  • Finish Powder Coated
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Lock Type Not Included
  • Overall Depth 12"
  • Overall Height 78"
  • Overall Width 12"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Opening Depth 11"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Locker Door Type Clearview
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List