Skip Content
LOCKER SAFETY VIEW 2-TIER 3-WIDE AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW 2-TIER 3-WIDE AS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV3288-2A-PT
  • Mfr. Model # USV3288-2A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 174.0 lbs

Product Details

Heavy-duty ventilated locker, safety-view wardrobe, Hallowell gray in color, 3 wide, 6 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Item Safety View Wardrobe Locker
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Handle Type SS Recessed Lift
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Double Tier
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (6) Openings
  • Locker Door Type Clearview
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list