Skip Content
LOCKER SAFETY VIEW 2-TIER 1-WIDE AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW 2-TIER 1-WIDE AS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV1258-2A-PT
  • Mfr. Model # USV1258-2A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 61.0 lbs

Product Details

Heavy-duty ventilated locker, double tier assembled, Hallowell gray in color, 1 wide, 2 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Item Safety View Wardrobe Locker
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Overall Depth 15"
  • Overall Height 78"
  • Lock Type Not Included
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 12"
  • Tier Double Tier
  • Legs 6" Legs
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 34"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Clearview
  • Includes Stainless Steel Recessed Handle, Piano Hinge
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list