Skip Content
LOCKER SAFETY VIEW 1-TIER 3-WIDE AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW 1-TIER 3-WIDE AS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV3258-1A-PT
  • Mfr. Model # USV3258-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 162.0 lbs

Product Details

Heavy-duty ventilated locker, single tier assembled, Hallowell gray in color, 1 wide, 1 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Item Safety View Wardrobe Locker
  • Overall Depth 15"
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Single Tier
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 69"
  • Opening Depth 14"
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Clearview

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list