Skip Content
LOCKER SAFETY VIEW 1-TIER 3-WIDE AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER SAFETY VIEW 1-TIER 3-WIDE AS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV3228-1A-PT
  • Mfr. Model # USV3228-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Item Safety View Wardrobe Locker
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Overall Depth 12"
  • Overall Width 36"
  • Lock Type Not Included
  • Overall Height 78"
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Height 69"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Clearview
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list