Skip Content
LOCKER SAFETY VIEW 1-TIER 1-WIDE AS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKER SAFETY VIEW 1-TIER 1-WIDE AS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUSV1288-1A-PT
  • Mfr. Model # USV1288-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 62.0 lbs

Product Details

Heavy-duty ventilated locker, double tier assembled, Hallowell gray in color, 1 wide, 1 openings, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Item Safety View Wardrobe Locker
  • Includes Hat Shelf
  • Handle Type Finger Pull
  • Material 16 Gauge Steel Door with Polycarbonate Panels, 24 Gauge Steel Body
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 12"
  • Legs 6" Legs
  • Tier Single Tier
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Clearview
  • Locker Configuration (1) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List