Skip Content
LOCKER QUIET 3-TIER 3-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 3-TIER 3-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY3228-3A-HG
  • Mfr. Model # UY3228-3A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 171.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Item Wardrobe Locker
  • Colour 725 Hallowell Gray
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Handle Type SS Recessed 1-Point
  • Overall Depth 12"
  • Finish Powder Coated
  • Lock Type Not Included
  • Overall Height 78"
  • Hooks per Opening 1 Double
  • Overall Width 36"
  • Tier Triple Tier
  • Legs 6" Legs
  • Opening Height 22-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Door Type Solid
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list