Skip Content
LOCKER QUIET 2-TIER 3-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 2-TIER 3-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY3288-2A-HG
  • Mfr. Model # UY3288-2A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 192.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Handle Type SS Recessed 1 Point
  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Item Wardrobe Locker
  • Overall Height 78"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Width 36"
  • Lock Type Not Included
  • Tier Double Tier
  • Legs 6" Legs
  • Overall Depth 17"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (6) Openings
  • Locker Door Type Solid
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list