Skip Content
LOCKER QUIET 2-TIER 1-WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 2-TIER 1-WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1588-2HG
  • Mfr. Model # UY1588-2HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 78.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Overall Depth 18"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Handle Type SS Recessed 1-Point
  • Item Wardrobe Locker
  • Overall Height 78"
  • Tier Double Tier
  • Overall Width 15"
  • Opening Height 34"
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Opening Width 12-1/4"
  • Locker Door Type Solid
  • Locker Configuration (1) Wide
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list