Skip Content
LOCKER QUIET 2-TIER 1-WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 2-TIER 1-WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1228-2HG
  • Mfr. Model # UY1228-2HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 64.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Colour 725 Hallowell Gray
  • Handle Type Includes Keyed Cam Locks, Single-Point Latching
  • Finish Powder Coated
  • Overall Depth 12"
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Tier Double Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Overall Height 78"
  • Opening Height 34"
  • Legs 6" Legs
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List