Skip Content
LOCKER QUIET 2-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 2-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1258-2A-PT
  • Mfr. Model # UY1258-2A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 67.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Finish Powder Coated
  • Item Wardrobe Locker
  • Colour 729 Parchment
  • Handle Type Includes Keyed Cam Locks, Single-Point Latching
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Depth 15"
  • Tier Double Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list